Beli Gerinda Ryu 45 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- RYU BlowerDeskripsi:Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.atribut:
- Power (W): 600
- Frekuensi: 50/60Hz
- Volume Air Udara: 0-2.80m3/min
- No Load Speed (rpm): 0-16.000
- Ultra Cutting Wheel (Mata Gerinda Potong)Deskripsi:Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
- Nippon Resibon Art Disc (Batu Gerinda Amplas)atribut:
- Size (inch): 4
- Maximum Operating Speed (rpm): 13600
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- RYU Gun PolisherDeskripsi:Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.atribut:
- Power (W): 900
- Diameter: 180mm
- No Load Speed (rpm): 600-2.000
- BOSCH Mata Gerinda Poles Metal Best Rangeatribut:
- Specification: A 24 S BF
- RYU Gergaji Mesin Bensin Steelatribut:
- Size: 22inch
- Displacement: 52cc
- Maximum Cutting (rpm): 1000rpm
- Chain Qty: 43
- Teeth of Sprocket: 7 T
- Fuel Tank Capacity: 550ml
- Chain Oil Tank Capacity: 250ml
- Dimensions: 52x29x29cm
- Maximum Power: 2.2HP/8500rpm
- Maximum RPM: 2800rpm
- BOSCH Cutting Wheel Metal Best Range (Mata Gerinda Potong)Deskripsi:- Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.atribut:
- Wheel Shape: Straight
- TRICRAFT Mata GerindaDeskripsi:Batu amplas serba guna / Besi
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
Daftar Harga Gerinda Ryu 45 Terbaru April 2026
| RYU Generator Gasoline Set 4 Tak (Genset Bensin) | Rp3.399.900 |
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| RYU Kompresor Angin | Rp1.399.900 |
| RYU Mesin Gergaji Bundar | Rp709.900 |
| RYU Mesin Bobok Beton | Rp2.099.900 |
| RYU Gergaji Potong | Rp1.099.900 |
| RYU Blower | Rp579.900 |
| Ultra Cutting Wheel (Mata Gerinda Potong) | Rp8.900 |
| Nippon Resibon Art Disc (Batu Gerinda Amplas) | Rp67.900 |
| Makita Gerinda Tangan | Rp869.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/3kP102174128-2.jpg)





/P101004041-2.jpg)
/P101004030-1.jpg)




/P101003087-2.jpg)


/0rP101004027-2.jpg)
/P101000821-1.jpg)